APP LPCP1775R480 MMII 175W PSMH 480

Item #: 0405029

Cat #: LPCP1775R480

UPC: 781381176385

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPCP1775R480 MMII 175W PS

Overview

APP LPCP1775R480 MMII 175W PS
Also known as: 781381176385, LPCP1775R480, APPLPCP1775R480

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID