APP LPCP1775JMT MMII 175W PSMH MT 6

Item #: 0405028

Cat #: LPCP1775JMT

UPC: 781381176040

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPCP1775JMT MMII 175W PSM

Overview

APP LPCP1775JMT MMII 175W PSM
Also known as: 781381176040, LPCP1775JMT, APPLPCP1775JMT

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID