APP LPCP1775GMT MMII 175W PSMH MT

Item #: 0405026

Cat #: LPCP1775GMT

UPC: 781381304078

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPCP1775GMT MMII 175W PSMH MT 60 HZ

Overview

APP LPCP1775GMT MMII 175W PSMH MT 60 HZ
Also known as: 781381304078, LPCP1775GMT, APPLPCP1775GMT

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID