APP LPCP1775480 MMII 175W PSMH 480V

Item #: 0405025

Cat #: LPCP1775480

UPC: 781381175784

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPCP1775480 MMII 175W PSM

Overview

APP LPCP1775480 MMII 175W PSM
Also known as: 781381175784, LPCP1775480, APPLPCP1775480

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID