MAIN SERVICE MOD 1200A 1PH MAIN TERM BOX

Item #: 0405024

Cat #: 1MTB1200R

UPC: 786849053062

$ 3052.20 EA
Company wide:
0 in stock
Documents & Guides
Eaton main terminal box 800A, Copper, NEMA 3R, Overhead/underground, Three-wire, Single-phase, 120/240V, (4) 250-500 kcmil, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton main terminal box 800A, Copper, NEMA 3R, Overhead/underground, Three-wire, Single-phase, 120/240V, (4) 250-500 kcmil, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Main Service Modules are part of Gangable Metering, which consists of a Main Service Module used in conjunction with a Meter Stack to make a custom metering lineup. Gangable Metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 786849053062, 1MTB1200R, CUT1MTB1200R

Specifications

Phase: 1
Amps: 1200
IP/NEMA Rating: NEMA 3
Phase: 1
IP/NEMA Rating: NEMA 3
Amps: 1200