APP LPCP1710RMT MMII 175W PSMH MT 6

Item #: 0405023

Cat #: LPCP1710RMT

UPC: 781381176354

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPCP1710RMT MMII 175W PSM

Overview

APP LPCP1710RMT MMII 175W PSM
Also known as: 781381176354, LPCP1710RMT, APPLPCP1710RMT

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID