APP LPCP1710MT MMII 175W PSMH MT 60

Item #: 0405021

Cat #: LPCP1710MT

UPC: 781381175777

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPCP1710MT MMII 175W PSMH

Overview

APP LPCP1710MT MMII 175W PSMH
Also known as: 781381175777, LPCP1710MT, APPLPCP1710MT

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID