MMII 175W PSMH MT

Item #: 0405020

Cat #: LPCP1710GMT

UPC: 781381199575

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPCP1710GMT MMII 175W PSMH MT

Overview

APP LPCP1710GMT MMII 175W PSMH MT
Also known as: 781381199575, LPCP1710GMT, APPLPCP1710GMT

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID