APP LPCP1710480 MMII 175W PSMH 480V

Item #: 0405019

Cat #: LPCP1710480

UPC: 781381175791

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPCP1710480 MMII 175W PSM

Overview

APP LPCP1710480 MMII 175W PSM
Also known as: 781381175791, LPCP1710480, APPLPCP1710480

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID