APP LPCL7075RMT MMII 70W HPS MT 12

Item #: 0405018

Cat #: LPCL7075RMT

UPC: 781381174091

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPCL7075RMT MMII 70W HPS

Overview

APP LPCL7075RMT MMII 70W HPS
Also known as: 781381174091, LPCL7075RMT, APPLPCL7075RMT

Specifications

Wattage: 70
Light Technology: HID
Wattage: 70
Light Technology: HID