PLATT logo

Made in USA

Ratemeter

Item #: 0404966
Cat #: 57701-471
UPC:
Call for price
Company wide:
0 in stock
Ratemeter (1); 2 Line LCD Display; 2 Rate Alarms; 85 - 265 VAC

Overview

Ratemeter (1); 2 Line LCD Display; 2 Rate Alarms; 85 - 265 VAC
Also known as: 57701-471, CUT57701471

Specifications

Volts AC Control: 120, 240, 208
Mounting: Panel
Type: Panel Meter
Volts AC Control Range: 85
Volts AC Control: 120, 240, 208
Type: Panel Meter
Mounting: Panel
Volts AC Control Range: 85

Customer Reviews

No reviews for this product
(0)