APP LPCL1075J2MT 100W HPS IES

Item #: 0404939

Cat #: LPCL1075J2MT

UPC: 781381004619

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPCL1075J2MT 100W HPS IES

Overview

APP LPCL1075J2MT 100W HPS IES
Also known as: 781381004619, LPCL1075J2MT, APPLPCL1075J2MT

Specifications

Wattage: 100
Light Technology: HID
Wattage: 100
Light Technology: HID