1" Straight Z Cord Connector, Aluminun, Pink

Item #: 0404933

Cat #: ZS313

UPC: 783936973661

$ 75.58 EA
Company wide:
0 in stock
Hub Size: 1 Inch NPT, Straight Z Cord Connector, Cord Range: 1.000 Inch - 1.125 Inch, Material: Aluminum, Finish: Natural, Color Code: Pink.

Overview

Hub Size: 1 Inch NPT, Straight Z Cord Connector, Cord Range: 1.000 Inch - 1.125 Inch, Material: Aluminum, Finish: Natural, Color Code: Pink.
Also known as: 783936973661, ZS313, KILZS313

Features & Benefits

  • Aluminum construction resists corrosion
  • Neoprene grommet seals out oil and moisture
  • Nylon retention ring ensures superior holding power

Specifications

Diameter: 1 in
Material: Aluminum
Diameter Range: 1.000 - 1.125 in
Diameter: 1 in
Diameter Range: 1.000 - 1.125 in
Material: Aluminum