APP LPAL7075JGMT 70W HPS 3/4 PNDT 8

Item #: 0404853

Cat #: LPAL7075JGMT

UPC: 781381968850

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LPAL7075JGMT 70W HPS 3/4

Overview

APP LPAL7075JGMT 70W HPS 3/4
Also known as: 781381968850, LPAL7075JGMT, APPLPAL7075JGMT

Specifications

Wattage: 70
Light Technology: HID
Wattage: 70
Light Technology: HID