Light Gray Narrow Finger Wire Duct, 3" W x 3" D x 6' Long, Order of 6' = 1 Piece of Duct

Item #: 0404794

Cat #: T1E-3030G

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Wiring Duct, Narrow Finger, 80 x 80 mm x 2 m WxHxL (3 x 3 x 78-3/4 in), Grey, Open Slot, Rigid PVC, w/Cover, Nominal 6 ft Lengths per Each for Packaging & Pricing

Overview

Wiring Duct, Narrow Finger, 80 x 80 mm x 2 m WxHxL (3 x 3 x 78-3/4 in), Grey, Open Slot, Rigid PVC, w/Cover, Nominal 6 ft Lengths per Each for Packaging & Pricing
Also known as: T1E-3030G, IBOT1E3030G

Specifications

Width: 3 in
Color: Light Gray
Depth: 3 in
Length: 6 ft
Width: 3 in
Depth: 3 in
Color: Light Gray
Length: 6 ft