Eaton stacklight extension tube

Item #: 0404770

Cat #: E26BHU

UPC: 782114728499

Company wide:
0 in stock
Documents & Guides
E26, Extension Tube, Standard Stacklight Mounting Base or 3/4-inch NPT Threaded Hub, Double insulated black anodized aluminum, .79 in

Overview

E26, Extension Tube, Standard Stacklight Mounting Base or 3/4-inch NPT Threaded Hub, Double insulated black anodized aluminum, .79 in

Eaton's E26 stacklight is a modular unit system that provides illuminated and audible status indication in all directions

Also known as: 782114728499, E26BHU, CUTE26BHU

Specifications

Length: 20 mm
Mounting: Device
Color: Black
Type: Extension Tube
Length: 20 mm
Color: Black
Mounting: Device
Type: Extension Tube