Grounding Locknut, 4", Zinc Die Cast

Item #: 0404749

Cat #: GL400

UPC: 018997774002

$ 41.05 EA
Company wide:
0 in stock
Documents & Guides
Grounding Locknut/Bonding Locknut, 4 Inch, Zinc Die Cast, Package of 5 Each

Overview

Grounding Locknut/Bonding Locknut, 4 Inch, Zinc Die Cast, Package of 5 Each
Also known as: 018997774002, GL400, ARLGL400

Specifications

Diameter: 4 in
Material: Zinc Die Cast
Diameter: 4 in
Material: Zinc Die Cast