Reflex™ Premium T®-8 Wire Stripper

Item #: 0404739

Cat #: 45-418

UPC: 783250454181

$ 29.08 EA
Company wide:
131 in stock
Documents & Guides
Wire Stripper, Reflex Premium T-8 T-Stripper, Capacity: 6-14 AWG Solid, 8-16 AWG Stranded.

Overview

Wire Stripper, Reflex Premium T-8 T-Stripper, Capacity: 6-14 AWG Solid, 8-16 AWG Stranded.
Also known as: 783250454181, 45-418, IDE45418

Specifications

Gauge: 10 AWG, 12 AWG, 14 AWG, 6 AWG, 16 AWG, 8 AWG
Type: Cutter, Wire Stripper
Standards: California Proposition 65
Gauge: 10 AWG, 12 AWG, 14 AWG, 6 AWG, 16 AWG, 8 AWG
Standards: California Proposition 65
Type: Cutter, Wire Stripper