This product has been discontinued.
81W LED Hazradous Location Fixture, 56K
Item #: 0404698
Cat #: LLEDA17LU2DFH
UPC: 781381446273
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
APP LLEDA17LU2DFH LLED/4FT/7K
Overview
APP LLEDA17LU2DFH LLED/4FT/7K
Also known as: 781381446273, LLEDA17LU2DFH, APPLLEDA17LU2DFH
Specifications
| Lumens: | 7000 |
| Wattage: | 81 |
| Color Temperature: | 5650 (Bright White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 7000 |
| Color Temperature: | 5650 (Bright White) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 81 |
| Light Technology: | LED |