Linear LED, 4', 81 Watt, 6400 Lumen, 5650K, 120-277V

Item #: 0404696

Cat #: LLEDA17LU2D

UPC: 781381446723

Company wide:
0 in stock
Documents & Guides
Linear LED Luminare, 4 Foot, 81 Watt, 6400 Lumen, 5650K, Diffused Lens, Hazardous Rating: Division 2/Zone 2, 120-277 Volt

Overview

Linear LED Luminare, 4 Foot, 81 Watt, 6400 Lumen, 5650K, Diffused Lens, Hazardous Rating: Division 2/Zone 2, 120-277 Volt
Also known as: 781381446723, LLEDA17LU2D, APPLLEDA17LU2D

Specifications

Lumens: 7000
Length: 4 ft, 48 in
Wattage: 81
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 7000
Wattage: 81
Light Technology: LED
Length: 4 ft, 48 in
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277