LLED 4FT 7K LM LU SC DIFF EMER

Item #: 0404691

Cat #: LLEDA17LU2CDH

UPC: 781381058834

Company wide:
0 in stock
Documents & Guides
No Documents Available
LLED 4FT 7K LM LU SC DIFF EMER

Overview

LLED 4FT 7K LM LU SC DIFF EMER
Also known as: 781381058834, LLEDA17LU2CDH, APPLLEDA17LU2CDH

Specifications

Lumens: 7000
Wattage: 81
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 7000
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277
Wattage: 81
Light Technology: LED