LLED 2FT 7K LM LU SC DIFF

Item #: 0404687

Cat #: LLEDA17LU2CD

UPC: 781381446921

Company wide:
0 in stock
Documents & Guides
No Documents Available
LLED 2FT 7K LM LU SC DIFF

Overview

LLED 2FT 7K LM LU SC DIFF
Also known as: 781381446921, LLEDA17LU2CD, APPLLEDA17LU2CD

Specifications

Lumens: 7000
Wattage: 81
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 7000
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277
Wattage: 81
Light Technology: LED