This product has been discontinued.

LED Linear Luminaire, 4', 81 Watt, 7800 Lumen, 5650K, 120-277V
Item #: 0404686
Cat #: LLEDA17LU2
UPC: 781381426589
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Linear Luminaire, 4' Foot, 81 Watt, 7800 Lumen, 5650K, 70 CRI, 120-277 Volt, Clear Lens, For NEC and CEC Governed Hazardous Locations
Overview
LED Linear Luminaire, 4' Foot, 81 Watt, 7800 Lumen, 5650K, 70 CRI, 120-277 Volt, Clear Lens, For NEC and CEC Governed Hazardous Locations
The Appleton™ Viamaster™ LED luminaire series is ideal for use in NEC and CEC Governed harsh and hazardous locations. The contemporary, low profile design is suitable for tight spaces and is easy to retrofit in the same mounting footprint as their fluorescent counterparts.
Also known as: 781381426589, LLEDA17LU2, APPLLEDA17LU2
Specifications
| Length: | 4 ft, 48 in |
| Lumens: | 7800 |
| Wattage: | 81 |
| Color Temperature: | 5650 (Bright White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Length: | 4 ft, 48 in |
| Wattage: | 81 |
| Light Technology: | LED |
| Lumens: | 7800 |
| Color Temperature: | 5650 (Bright White) |
| Volts AC Range: | 120 - 277 |