This product has been discontinued.
81W LED Hazradous Location Fixture, 56K
Item #: 0404685
Cat #: LLEDA17BH2F
UPC: 781381378734
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
APP LLEDA17BH2F LINEAR LED/ 4
Overview
APP LLEDA17BH2F LINEAR LED/ 4
Also known as: 781381378734, LLEDA17BH2F, APPLLEDA17BH2F
Specifications
| Lumens: | 7000 |
| Wattage: | 81 |
| Color Temperature: | 5650 (Bright White) |
| Light Technology: | LED |
| Volts AC: | 347 - 480 |
| Lumens: | 7000 |
| Color Temperature: | 5650 (Bright White) |
| Volts AC: | 347 - 480 |
| Wattage: | 81 |
| Light Technology: | LED |