This product has been discontinued.
81W LED Hazradous Location Fixture, 56K
Item #: 0404678
Cat #: LLEDA17BH2C
UPC: 781381431132
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
APP LLEDA17BH2C LLEDA17/ 4FT/
Overview
APP LLEDA17BH2C LLEDA17/ 4FT/
Also known as: 781381431132, LLEDA17BH2C, APPLLEDA17BH2C
Specifications
| Lumens: | 7000 |
| Wattage: | 81 |
| Color Temperature: | 5650 (Bright White) |
| Light Technology: | LED |
| Volts AC: | 347 - 480 |
| Lumens: | 7000 |
| Color Temperature: | 5650 (Bright White) |
| Volts AC: | 347 - 480 |
| Wattage: | 81 |
| Light Technology: | LED |