LLED/2FT/5K LM/LU/ DIFF

Item #: 0404668

Cat #: LLEDA15LU2D

UPC: 781381058797

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LLEDA15LU2D LLED/2FT/5K L

Overview

APP LLEDA15LU2D LLED/2FT/5K L
Also known as: 781381058797, LLEDA15LU2D, APPLLEDA15LU2D

Specifications

Lumens: 5000
Wattage: 45
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 5000
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277
Wattage: 45
Light Technology: LED