Guard, Half Shroud, Jumbo Mushroom Head, Yellow, 30mm

Item #: 0404663

Cat #: 10250ED1241

UPC: 782113943329

$ 201.65 EA
Company wide:
0 in stock
Documents & Guides
30.5 mm, Guard, Non-Metallic, Heavy-Duty Accessory, 10250 Series, Yellow, Half Shroud, for Jumbo Mushroom Head, Operator

Overview

30.5 mm, Guard, Non-Metallic, Heavy-Duty Accessory, 10250 Series, Yellow, Half Shroud, for Jumbo Mushroom Head, Operator

The 30.5 mm pushbutton line features a zinc die cast construction with chromeplated housing and mounting nut.

Also known as: 782113943329, 10250ED1241, CUT10250ED1241

Specifications

Mounting: Panel
Type: Guard
Diameter: 30 mm
Color: Yellow
Family / Style: 10250E
Mounting: Panel
Diameter: 30 mm
Family / Style: 10250E
Type: Guard
Color: Yellow