This product has been discontinued.
45W LED Hazradous Location Fixture, 56K
Item #: 0404662
Cat #: LLEDA15LU2CDH
UPC: 781381446877
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
APP LLEDA15LU2CDH LLED/2FT/5K
Overview
APP LLEDA15LU2CDH LLED/2FT/5K
Also known as: 781381446877, LLEDA15LU2CDH, APPLLEDA15LU2CDH
Specifications
| Lumens: | 5000 |
| Wattage: | 45 |
| Color Temperature: | 5650 (Bright White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 5000 |
| Color Temperature: | 5650 (Bright White) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 45 |
| Light Technology: | LED |