This product has been discontinued.
45W LED Hazradous Location Fixture, 56K
Item #: 0404653
Cat #: LLEDA15BH2DF
UPC: 781381058759
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
APP LLEDA15BH2DF LLED/2FT/5K
Overview
APP LLEDA15BH2DF LLED/2FT/5K
Also known as: 781381058759, LLEDA15BH2DF, APPLLEDA15BH2DF
Specifications
| Lumens: | 5000 |
| Wattage: | 45 |
| Color Temperature: | 5650 (Bright White) |
| Light Technology: | LED |
| Volts AC: | 347 - 480 |
| Lumens: | 5000 |
| Color Temperature: | 5650 (Bright White) |
| Volts AC: | 347 - 480 |
| Wattage: | 45 |
| Light Technology: | LED |