This product has been discontinued.
22W LED Hazradous Location Fixture, 56K
Item #: 0404643
Cat #: LLEDA12LU2S
UPC: 781381437967
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
APP LLEDA12LU2S LLED/2ft/2K l QTY 1 - A22-25M-25F-C1 QTY 2 - B05-232/485-M QTY 1 - DB25-RS232 QTY 1 - A12-25F-9F
Overview
APP LLEDA12LU2S LLED/2ft/2K l QTY 1 - A22-25M-25F-C1 QTY 2 - B05-232/485-M QTY 1 - DB25-RS232 QTY 1 - A12-25F-9F
Also known as: 781381437967, LLEDA12LU2S, APPLLEDA12LU2S
Specifications
| Lumens: | 2000 |
| Wattage: | 22 |
| Color Temperature: | 5650 (Bright White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 2000 |
| Color Temperature: | 5650 (Bright White) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 22 |
| Light Technology: | LED |