This product has been discontinued.
22W LED Hazradous Location Fixture, 56K
Item #: 0404640
Cat #: LLEDA12LU2FH
UPC: 781381446181
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
APP LLEDA12LU2FH LLED/2FT/2K
Overview
APP LLEDA12LU2FH LLED/2FT/2K
Also known as: 781381446181, LLEDA12LU2FH, APPLLEDA12LU2FH
Specifications
| Lumens: | 2000 |
| Wattage: | 22 |
| Color Temperature: | 5650 (Bright White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 2000 |
| Color Temperature: | 5650 (Bright White) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 22 |
| Light Technology: | LED |