This product has been discontinued.
22W LED Hazradous Location Fixture, 56K
Item #: 0404639
Cat #: LLEDA12LU2F
UPC: 781381426497
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
APP LLEDA12LU2F LLED/2FT/2400
Overview
APP LLEDA12LU2F LLED/2FT/2400
Also known as: 781381426497, LLEDA12LU2F, APPLLEDA12LU2F
Specifications
| Lumens: | 2000 |
| Wattage: | 22 |
| Color Temperature: | 5650 (Bright White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 2000 |
| Color Temperature: | 5650 (Bright White) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 22 |
| Light Technology: | LED |