LLED 2FT 2K LM LU DIFF

Item #: 0404632

Cat #: LLEDA12LU2D

UPC: 781381446143

Company wide:
0 in stock
Documents & Guides
No Documents Available
LLED 2FT 2K LM LU DIFF

Overview

LLED 2FT 2K LM LU DIFF
Also known as: 781381446143, LLEDA12LU2D, APPLLEDA12LU2D

Specifications

Lumens: 2000
Wattage: 22
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 2000
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277
Wattage: 22
Light Technology: LED