EGS LLEDA12LU2

Item #: 0404619

Cat #: LLEDA12LU2

UPC: 781381426534

Company wide:
0 in stock
Documents & Guides
APP LLEDA12LU2 LLED/2FT/2400

Overview

APP LLEDA12LU2 LLED/2FT/2400
Also known as: 781381426534, LLEDA12LU2, APPLLEDA12LU2

Specifications

Lumens: 2000
Wattage: 22
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 2000
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277
Wattage: 22
Light Technology: LED