22W LED Hazradous Location Fixture, 56K

Item #: 0404606

Cat #: LLEDA12BU2

UPC: 781381373753

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP LLEDA12BU2 LINEAR LED/ 2F

Overview

APP LLEDA12BU2 LINEAR LED/ 2F
Also known as: 781381373753, LLEDA12BU2, APPLLEDA12BU2

Specifications

Lumens: 2000
Wattage: 22
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 2000
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277
Wattage: 22
Light Technology: LED