This product has been discontinued.
22W LED Hazradous Location Fixture, 56K
Item #: 0404602
Cat #: LLEDA12BH2CF
UPC: 781381444279
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
APP LLEDA12BH2CF LLED/2FT/2K
Overview
APP LLEDA12BH2CF LLED/2FT/2K
Also known as: 781381444279, LLEDA12BH2CF, APPLLEDA12BH2CF
Specifications
| Lumens: | 2000 |
| Wattage: | 22 |
| Color Temperature: | 5650 (Bright White) |
| Light Technology: | LED |
| Volts AC: | 347 - 480 |
| Lumens: | 2000 |
| Color Temperature: | 5650 (Bright White) |
| Volts AC: | 347 - 480 |
| Wattage: | 22 |
| Light Technology: | LED |