4' 18W T8 LED Lamp, 40K

Item #: 0404576

Cat #: LT18T84840B1

UPC: 706762739706

$ 2.57 EA
Company wide:
0 in stock
Documents & Guides
LED Bulb, Single End Ballast Bypass, 18 Watt, 120-277 Volt, Lamp Shape: T8 (4 Feet), Base: Med Bi-Pin, Beam Spread: 330 Degree, Color Temperature: 4000K

Overview

LED Bulb, Single End Ballast Bypass, 18 Watt, 120-277 Volt, Lamp Shape: T8 (4 Feet), Base: Med Bi-Pin, Beam Spread: 330 Degree, Color Temperature: 4000K
Also known as: 706762739706, LT18T84840B1, LTRLT18T84840B1

Specifications

Wattage: 18
Color Temperature: 4000 (Cool White)
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 18
Lumens: 2200
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Glass
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277