3' 10.5W T8 LED Lamp, 40K

Item #: 0404559

Cat #: LT10ET83840

UPC: 706762739102

$ 2.57 EA
Company wide:
0 in stock
Documents & Guides
LED Bulb, 10.5 Watt, Voltage: Ballast Compatible, Lamp Shape: T8 (3 Feet), Base: Med Bi-Pin, Beam Spread: 330 Degree, Color Temperature: 4000K

Overview

LED Bulb, 10.5 Watt, Voltage: Ballast Compatible, Lamp Shape: T8 (3 Feet), Base: Med Bi-Pin, Beam Spread: 330 Degree, Color Temperature: 4000K
Also known as: 706762739102, LT10ET83840, LTRLT10ET83840

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1400
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Material: Glass
Wattage: 10.500
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Length: 3 ft, 36 in
Material: Glass
Light Technology: LED
Type: Ballast Compatible (Type A)
Lumens: 1400
Shape: T8 (Tubular)
Wattage: 10.500
Base: Medium Bi-Pin (G13)