6W MR16 LED Lamp, 40K

Item #: 0404496

Cat #: LP06B56NF6

UPC: 706762685805

$ 10.28 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
LED Bulb, 6 Watt, 12 Volt, Dimmable, Lamp Shape: MR16, Base: GU5.3, Beam Spread: 25 Degree Narrow Flood, Color Temperature: 4000K

Overview

LED Bulb, 6 Watt, 12 Volt, Dimmable, Lamp Shape: MR16, Base: GU5.3, Beam Spread: 25 Degree Narrow Flood, Color Temperature: 4000K
Also known as: 706762685805, LP06B56NF6, LTRLP06B56NF6

Specifications

No Specifications Available