LED Bulb, Candelabra, 5W, 2700K, Frosted Finish

Item #: 0404457

Cat #: LD0528FR2D

UPC: 706762676704

$ 11.14 EA
Company wide:
0 in stock
Documents & Guides
LED Bulb, 5 Watt, 120 Volt, Dimmable, Lamp Shape: CA11, Base: E12 (Candelabra), Application: Decorative, 2700K, Color: Frosted Finish

Overview

LED Bulb, 5 Watt, 120 Volt, Dimmable, Lamp Shape: CA11, Base: E12 (Candelabra), Application: Decorative, 2700K, Color: Frosted Finish
Also known as: 706762676704, LD0528FR2D, LTRLD0528FR2D

Specifications

Wattage: 5
Color: Frosted
Shape: CA11 (Candle Angular)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 5
Shape: CA11 (Candle Angular)
Light Technology: LED
Color: Frosted
Color Temperature: 2700 (Warm White)