5W C11 LED Lamp, 30K

Item #: 0404455

Cat #: LD0527FR4D

UPC: 706762676407

$ 11.14 EA
Company wide:
0 in stock
Documents & Guides
LED Bulb, 5 Watt, 120 Volt, Dimmable, Replacement Bulb for Incandescent Sign Lights, Shape: C11, Base: E12 (Candelabra), Applications: Decorative and Sign Lights, 3000K, Color: Frosted Finish

Overview

LED Bulb, 5 Watt, 120 Volt, Dimmable, Replacement Bulb for Incandescent Sign Lights, Shape: C11, Base: E12 (Candelabra), Applications: Decorative and Sign Lights, 3000K, Color: Frosted Finish
Also known as: 706762676407, LD0527FR4D, LTRLD0527FR4D

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 5
Color: Frosted
Shape: C11 (Candelabra)
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Frosted
Light Technology: LED
Wattage: 5
Shape: C11 (Candelabra)