5W C11 LED Lamp, 27K

Item #: 0404454

Cat #: LD0527FR2D

UPC: 706762676308

$ 11.14 EA
Company wide:
0 in stock
Documents & Guides
LED Bulb, 5 Watt, 120 Volt, Dimmable, Replacement Bulb for Incandescent Sign Lights, Shape: C11, Base: E12 (Candelabra), Applications: Decorative and Sign Lights, 2700K, Color: Frosted Finish

Overview

LED Bulb, 5 Watt, 120 Volt, Dimmable, Replacement Bulb for Incandescent Sign Lights, Shape: C11, Base: E12 (Candelabra), Applications: Decorative and Sign Lights, 2700K, Color: Frosted Finish
Also known as: 706762676308, LD0527FR2D, LTRLD0527FR2D

Specifications

Wattage: 5
Color: Frosted
Color Temperature: 2700 (Warm White)
Shape: C11 (Candelabra)
Light Technology: LED
Wattage: 5
Color Temperature: 2700 (Warm White)
Light Technology: LED
Color: Frosted
Shape: C11 (Candelabra)