LED Flat Panel, 30W, 120-277V

Item #: 0404428

Cat #: FP030UF240DLP

UPC: 706762743307

$ 24.93 EA
Company wide:
0 in stock
Documents & Guides
LED Flat Panel, 30 Watts, 2 X 2 Foot, 120-277V, 4000K, 0-10V Dimming, Luminaire Lumens: 3,750, Premium, Color: White.

Overview

LED Flat Panel, 30 Watts, 2 X 2 Foot, 120-277V, 4000K, 0-10V Dimming, Luminaire Lumens: 3,750, Premium, Color: White.
Also known as: 706762743307, FP030UF240DLP, LTRFP030UF240DLP

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 30
Lumens: 3750
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 30
Length: 24 in , 2 ft
Dimmable: Yes
Width: 24 in, 2 ft
Lumens: 3750
Light Technology: LED
Volts AC Range: 120 - 277