Cord Connector, Strain Relief, Straight, Male, 1/2", Zinc Die Cast

Item #: 0404423

Cat #: 2522

UPC: 786210025223

$ 15.28 EA
Company wide:
268 in stock
Documents & Guides
Liquidtight Cord Connector, Strain Relief, Straight, NPT Hub 1/2 Inch, Cord Range: 0.375 Inch - 0.500 Inch, Zinc Die Cast

Overview

Liquidtight Cord Connector, Strain Relief, Straight, NPT Hub 1/2 Inch, Cord Range: 0.375 Inch - 0.500 Inch, Zinc Die Cast

ABB's liquidtight strain relief connectors offer extended range with superior strain relief, reduced overall size, fits into tighter spaces.Gland nut designed to restrict cable bending, provide a means for passing a cord cable into an enclosure through a bulkhead. These connectors are suitable for ordinary, wet or dry locations. Suitable for use in hazardous locations where general purpose equipment is specifically permitted by NEC 501-4(b).

Also known as: 786210025223, 2522, THB2522

Specifications

Diameter: 1/2 in
Material: Zinc
Diameter Range: 0.375 - 0.500 in
Diameter: 1/2 in
Diameter Range: 0.375 - 0.500 in
Material: Zinc