
$ 1763.84 EA
Company wide:
0
in stock
Documents & Guides
Versamate Series Plugs And Receptacles100 Amp NEMA 4x Metallic
Overview
Versamate Series Plugs And Receptacles100 Amp NEMA 4x Metallic
Also known as: 783936834757, VP10477, KILVP10477
Features & Benefits
- Feature an octagonal body style, ensuring a sure grip when connecting or disconnecting.
- Insulators have high mechanical and dielectric strength.
- “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
- Funneled conductor entry chambers lead all properly stripped conductors into terminals simultaneously.
- Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
- Includes suitability for Type P marine cable.
Specifications
| Material: | Copper |
| Color: | Gray |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Material: | Copper |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Color: | Gray |