
Pin & Sleeve Plug, 100A, 600V, 3P3W, NEMA 4X
Item #: 0404333
Cat #: VP10377
UPC: 783936834733
$ 1591.47 EA
Company wide:
0
in stock
Documents & Guides
Versamate Series Plugs and Receptacles, 100 Amp NEMA 4X, Metallic
Overview
Versamate Series Plugs and Receptacles, 100 Amp NEMA 4X, Metallic
Also known as: 783936834733, VP10377, KILVP10377
Features & Benefits
- Feature an octagonal body style, ensuring a sure grip when connecting or disconnecting.
- Insulators have high mechanical and dielectric strength.
- “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
- Funneled conductor entry chambers lead all properly stripped conductors into terminals simultaneously.
- Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
- Includes suitability for Type P marine cable.
Specifications
| Poles: | 3 |
| Amps: | 100 |
| Color: | Gray |
| Type: | Plug |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Poles: | 3 |
| Color: | Gray |
| Volts AC: | 600 |
| Amps: | 100 |
| Type: | Plug |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |