Klrk Vr1032 Versamate 100a 2w3p Rec

Item #: 0404332

Cat #: VR1032

UPC: 783936834849

$ 1313.59 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1032 VERSAMATE 100A 2W3 100A-2W3P-RECEPTACLE

Overview

KIL VR1032 VERSAMATE 100A 2W3 100A-2W3P-RECEPTACLE
Also known as: 783936834849, VR1032, KILVR1032

Specifications

Color: Gray
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Color: Gray
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4