Versamate 100a 2w2p Recpt

Item #: 0404329

Cat #: VR1021

UPC: 783936834825

$ 1111.41 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1021 VERSAMATE 100A 2W2 100A-2W2P-RECEPTACLE

Overview

KIL VR1021 VERSAMATE 100A 2W2 100A-2W2P-RECEPTACLE
Also known as: 783936834825, VR1021, KILVR1021

Specifications

Color: Gray
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Color: Gray
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4