100a 2w2p Plug Assy.

Item #: 0404327

Cat #: VP10277

UPC: 783936834726

$ 1511.63 EA
Company wide:
0 in stock
Documents & Guides
KIL VP10277 100A 2W2P PLUG AS 100A-2W2P-PLUG

Overview

KIL VP10277 100A 2W2P PLUG AS 100A-2W2P-PLUG
Also known as: 783936834726, VP10277, KILVP10277

Specifications

Color: Gray
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Color: Gray
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4