M12™ Soldering Iron (Tool Only)

Item #: 0404305

Cat #: 2488-20

UPC: 045242509973

$ 132.08 EA
Company wide:
35 in stock
Documents & Guides
M12™ Soldering Iron (Tool Only), 12V, Heats Up In 18 Seconds, Length: 10.060". Weight: 0.480 lbs. Includes (1) Chisel Tip (1) Pointed Tip ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M12™ Soldering Iron (Tool Only), 12V, Heats Up In 18 Seconds, Length: 10.060". Weight: 0.480 lbs. Includes (1) Chisel Tip (1) Pointed Tip ***Bare Tool Only, Battery & Charger Sold Separately***

The M12™ soldering iron delivers fast application speeds by reaching operational temperature in under 18 seconds and maintaining an optimized temperature throughout the most demanding applications. The heat indicator utilizes REDLINK™ Intelligence to notify users when the tool is ready-to-use and safe-to-store, eliminating the guesswork. The 3-stop pivoting head provides unmatched access by allowing users the ability to adapt the tool for the application and solder in more confined spaces. The M12™ soldering iron powered by REDLITHIUM™ battery technology delivers up to 40 minutes of run-time on a M12™ compact battery pack.

Also known as: 045242509973, 2488-20, MIL248820

Features & Benefits

  • 18 Second heat up time
  • Green LED indicates operating temperature reached
  • Red LED indicates tool is off and still hot
  • 3-Stop pivoting head: delivers unmatched access
  • Tool-free tip change: easily switch between chisel and pointed tips
  • LED work light
  • Up to 40 minutes of run-time on M12™ compact battery pack (not included)
  • Part of the M12™ system, featuring 80+ tools

Specifications

Volts AC: 12
Volts AC: 12